19-1/2 x 39-15/16 in. Recessed Mount Medicine Cabinet in Matte Black
Murray Hill 19-1/2 x 39-15/16 in. Recessed Mount Medicine Cabinet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cantilever shelves conceal adjustment holes for a custom-built appearance
- With a soft press, the push-to-open mechanism easily opens your cabinet for access to your essentials
- Slow-close hinges prevent slamming and reduce wear and tear on your cabinet
- Recessed mount installation only; when installed, Murray Hill cabinet doors, frame, and mirror surround are all flush and together stand 1" off the wall
- Blum 110° slow close hinges
- All cabinets are non-handed/reversible
- Mirrored interior with 3 adjustable, cantilevered glass shelves
- Cantilever shelving adjustable in 1" increments
- Includes installation hardware for recess mounting
- Hand welded, solid stainless steel decorative frame
Specifications
- Collection:
- Murray Hill
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4 in
- Glass Type:
- Mirror
- Height:
- 39-15/16 in
- Installation Type:
- Recessed Mount
- Length:
- 19-1/2 in
- Material:
- Glass, Aluminum
- Mirror Edge:
- Flat Edge
- Mirror Included:
- Yes
- Number of Doors:
- 1
- Number of Shelves:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Size:
- 19-1/2 in x 39-15/16 in x 4 in
- UL Listed:
- UL 962
- UPC:
- 723085286618
- Width:
- 19-1/2 in