This product requires certification to purchase.

19-1/2 x 39-15/16 in. Recessed Mount Medicine Cabinet in Polished Stainless Steel

Robern

Murray Hill 19-1/2 x 39-15/16 in. Recessed Mount Medicine Cabinet in Polished Stainless Steel

  • Fast #
  • Part #RD2C2040D4MA84TP
  • Item #9889282
  • Manufacturer Part #D2C2040D4MA84TP
4.3 out of 5 Customer Rating
Brand image
Robern

Murray Hill 19-1/2 x 39-15/16 in. Recessed Mount Medicine Cabinet in Polished Stainless Steel

  • Fast #
  • Part #RD2C2040D4MA84TP
  • Item #9889282
  • Manufacturer Part #D2C2040D4MA84TP
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Cantilever shelves conceal adjustment holes for a custom-built appearance
  • With a soft press, the push-to-open mechanism easily opens your cabinet for access to your essentials
  • Slow-close hinges prevent slamming and reduce wear and tear on your cabinet
  • Upgrade options include quick caddy that swivels out to safely store grooming tools, height adjustable sliding magnification mirror with 5x magnification, magnetic strip, interior lighting, USB charging ports, electrical outlets and phone holder
  • Recessed Mount installation only; when installed, Murray Hill cabinet doors, frame, and mirror surround are all flush and together stand 1" off the wall
  • Metal framed mirrored cabinet
  • All cabinets are non-handed/reversible
  • Mirrored interior with 4 adjustable, cantilevered glass shelves
  • Cantilever shelving adjustable in 1" increments
  • Includes installation hardware for recess mounting
  • Requires Certification

Specifications

Collection:
Murray Hill
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Color Temperature:
3000
Depth:
4
Height:
39-15/16
Installation Type:
Recessed Mount
Material:
Aluminum, Glass
Mirror Edge:
Polished Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
UL 962
UPC:
723085286663
Width:
19-1/2