19-1/2 x 49-1/2 in. Recessed Mount Medicine Cabinet in Matte Black
Murray Hill 19-1/2 x 49-1/2 in. Recessed Mount Medicine Cabinet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hand welded, solid stainless steel decorative frame
- Included push-to-open mechanism for easy access
- All cabinets are non-handed/reversible
- Mirrored interior with 3 adjustable, cantilevered glass shelves
- Cantilever shelving adjustable in 1" increments
- Includes installation hardware for recess mounting
- Recessed mounting only
- Blum 110° slow close hinges
Specifications
- Collection:
- Murray Hill
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 4 in
- Height:
- 49-1/2 in
- Installation Type:
- Recessed Mount
- Material:
- Aluminum, Glass
- Mirror Edge:
- Flat Edge
- Mirror Included:
- Yes
- Number of Doors:
- 1
- Number of Shelves:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- UL 962
- UPC:
- 723085286670
- Width:
- 19-1/2 in