24 x 41 in. Recessed and Surface Mount Medicine Cabinet in Chrome
Murray Hill 24 x 41 in. Recessed and Surface Mount Medicine Cabinet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Cantilever shelves conceal adjustment holes for a custom-built appearance
- With a soft press, the push-to-open mechanism easily opens your cabinet for access to your essentials
- Slow-close hinges prevent slamming and reduce wear and tear on your cabinet
- Upgrade options include quick caddy that swivels out to safely store grooming tools, height adjustable sliding magnification mirror with 5x magnification, magnetic strip, interior lighting, USB charging ports, electrical outlets and phone holder
- Recessed mount installation only; when installed, Murray Hill cabinet doors, frame, and mirror surround are all flush and together stand 1" off the wall
Specifications
- Collection:
- Murray Hill
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 3000
- Depth:
- 4
- Glass Type:
- Mirror
- Height:
- 41
- Installation Type:
- Recessed Mount, Surface Mount
- Lights Included:
- Yes
- Material:
- Aluminum, Glass
- Mirror Edge:
- Beveled Edge
- Mirror Included:
- Yes
- Number of Doors:
- 1
- Number of Shelves:
- 4
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Size:
- 24 in x 41 in x 4 in
- UL Listed:
- UL 962
- UPC:
- 723085302639
- Width:
- 24