*CVR* PORTRAY SURFACE KIT 20 D4 PLA
PL Portray *CVR* PORTRAY SURFACE KIT 20 D4 PLA
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Side kits are universal and can be installed on the right or left side
- Side kits are sold individually
Documents
Specifications
- Collection:
- PL Portray
- Depth:
- 4
- Height:
- 2/25
- Installation Type:
- Surface Mount
- Length:
- 20
- Material:
- Aluminum, Glass
- Medicine Cabinet Part Type:
- Side Kit
- Product Type:
- Side Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Type:
- RP2SMKIT20D4P
- UPC:
- 723085274462