This product requires certification to purchase.

15-1/4 x 36 in. Recessed and Surface Mount Medicine Cabinet in Stainless Steel

Robern

PL Portray 15-1/4 x 36 in. Recessed and Surface Mount Medicine Cabinet in Stainless Steel

  • Fast #
  • Part #RP2C1636D4FPSC
  • Item #9429690
  • Manufacturer Part #P2C1636D4FPSC
3.6 out of 5 Customer Rating
Brand image
Robern

PL Portray 15-1/4 x 36 in. Recessed and Surface Mount Medicine Cabinet in Stainless Steel

  • Fast #
  • Part #RP2C1636D4FPSC
  • Item #9429690
  • Manufacturer Part #P2C1636D4FPSC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Modular cabinet - combine multiple cabinets, lighting, or mirrors
  • All cabinets are non-handed/reversible
  • Mirrored interior with 4 adjustable, cantilevered glass shelves
  • Cantilever shelving adjustable in 1" increments
  • Includes installation hardware for recess mounting
  • Can be recessed or surface mounted (surface mounting kit required)
  • Requires Certification

Specifications

Collection:
PL Portray
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
4-5/8 in
Glass Type:
Mirror
Height:
36 in
Installation Type:
Recessed Mount, Surface Mount
Material:
Glass, Aluminum
Mirror Edge:
Polished Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
4
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Size:
15-1/4 in x 36 in x 4-5/8 in
UL Listed:
UL 962
UPC:
723085275230
Width:
15-1/4 in