15-1/4 x 72 in. Recessed and Surface Mount Medicine Cabinet in Stainless Steel
PL Portray 15-1/4 x 72 in. Recessed and Surface Mount Medicine Cabinet in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Modular cabinet - combine multiple cabinets, lighting, or mirrors
- All cabinets are non-handed/reversible
- Mirrored interior with 8 adjustable, cantilevered glass shelves
- Cantilever shelving adjustable in 1" increments
- Includes installation hardware for recess mounting
- Can be recessed or surface mounted (surface mounting kit required)
- Blum 110° slow close hinges
Specifications
- Collection:
- PL Portray
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 4-5/8 in
- Glass Type:
- Mirror
- Height:
- 72 in
- Installation Type:
- Recessed Mount, Surface Mount
- Material:
- Glass, Aluminum
- Mirror Edge:
- Polished Edge
- Mirror Included:
- Yes
- Number of Doors:
- 1
- Number of Shelves:
- 8
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Size:
- 15-1/4 in x 72 in x 4-5/8 in
- UL Listed:
- UL 962
- UPC:
- 723085276329
- Width:
- 15-1/4 in