15-1/4 x 30 in. Beveled Edge Recessed Mount Medicine Cabinet in Mirror
PL Portray 15-1/4 x 30 in. Beveled Edge Recessed Mount Medicine Cabinet in Mirror
Product Details
Product Details
- Modular cabinet - combine multiple cabinets, lighting, or mirrors
- All cabinets are non-handed/reversible
- Mirrored interior with 3 adjustable, cantilevered glass shelves
- Cantilever shelving adjustable in 1" increments
- Includes installation hardware for recess mounting
- Can be recessed or surface mounted (surface mounting kit required)
Specifications
- Collection:
- PL Portray
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Mirror
- Depth:
- 4
- Height:
- 30
- Installation Type:
- Recessed Mount
- Material:
- Aluminum, Glass
- Mirror Edge:
- Beveled Edge
- Number of Doors:
- 1
- Number of Shelves:
- 3
- UPC:
- 723085276022
- Width:
- 15-1/4