This product requires certification to purchase.

16 x 30 in. Beveled Edge Medicine Cabinet

Robern

PL Portray 16 x 30 in. Beveled Edge Medicine Cabinet

  • Fast #
  • Part #RP2C1630D4FBTU
  • Item #9431193
  • Manufacturer Part #P2C1630D4FBTU
3.7 out of 5 Customer Rating
Brand image
Robern

PL Portray 16 x 30 in. Beveled Edge Medicine Cabinet

  • Fast #
  • Part #RP2C1630D4FBTU
  • Item #9431193
  • Manufacturer Part #P2C1630D4FBTU
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Cantilever shelving features hidden adjustment holes for a clean and custom built appearance
  • Slow close hinges prevent slamming, reduce wear and tear on your cabinet and ensure a soft closure every time
  • Portray sliding magnification mirror is a height adjustable mirror with 5x magnification provides an enhanced view for close-up grooming tasks
  • Portray quick caddy swivels out to safely store the tools and cosmetics you need while you use the exterior mirror
  • Portray electric upgrade keeps your styling tools and tech devices close at hand with built-in electrical outlets and USB ports
  • Requires Certification

Recommended Accessories


Specifications

Brand Model Compatibility:
GLA30ELPS3D, GLB30ULSS3D, GLB30MLSS3D
CSA Certified:
CSA C22.2 No.68
Collection:
PL Portray
Depth:
4
Height:
30
Installation Type:
Recessed Mount, Surface Mount
Material:
Aluminum, Glass
Mirror Edge:
Beveled Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
3
Size:
16 in x 30 in
Type:
RP2C1630D4FBTU
UL Listed:
UL 962
UPC:
723085275803
Width:
15-1/4