16 x 36 in. Flat Edge Medicine Cabinet
PL Portray 16 x 36 in. Flat Edge Medicine Cabinet
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Modular cabinet - combine multiple cabinets, lighting or mirrors
- All cabinets are non-handed/reversible
- Mirrored interior with four adjustable, cantilevered glass shelves
- Cantilever shelving adjustable in 1 in increments
- Includes installation hardware for recess mounting
- Can be recessed or surface-mounted (surface-mounting kit required)
Specifications
- CSA Certified:
- CSA C22.2 No. 68
- Collection:
- PL Portray
- Color Finish Name:
- Mirror
- Depth:
- 4 in
- Height:
- 36 in
- Installation Type:
- Recessed Mount
- Material:
- Aluminum
- Mirror Edge:
- Flat Edge
- Number of Doors:
- 1
- Number of Shelves:
- 4
- UL Listed:
- UL 962
- UPC:
- 723085275704
- Width:
- 15-1/4 in