20 x 30 in. Recessed Mount Medicine Cabinet
PL Portray 20 x 30 in. Recessed Mount Medicine Cabinet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Cantilever shelving features hidden adjustment holes for a clean and custom-built appearance
- Slow-close hinges prevent slamming, reduce wear and tear on your cabinet, and ensure a soft closure every time
- Portray sliding magnification mirror is a height adjustable mirror with 5x magnification provides an enhanced view for close-up grooming tasks
- Portray quick caddy swivels out to safely store the tools and cosmetics you need while you use the exterior mirror
- Portray electric upgrade keeps your styling tools and tech devices close at hand with built-in electrical outlets and USB ports
Specifications
- Collection:
- PL Portray
- Depth:
- 4
- Glass Type:
- Mirror
- Height:
- 30
- Installation Type:
- Recessed Mount
- Material:
- Aluminum, Glass
- Mirror Edge:
- Polished Edge
- Mirror Included:
- Yes
- Number of Doors:
- 1
- Number of Shelves:
- 3
- Size:
- 30 in x 20 in x 4 in
- UL Listed:
- UL 962
- UPC:
- 723085275728
- Width:
- 20