This product requires certification to purchase.

20 x 40 in. Recessed Mount Medicine Cabinet

Robern

PL Portray 20 x 40 in. Recessed Mount Medicine Cabinet

  • Fast #
  • Part #RP2C2040D4FPTU
  • Item #9431218
  • Manufacturer Part #P2C2040D4FPTU
4.5 out of 5 Customer Rating
Brand image
Robern

PL Portray 20 x 40 in. Recessed Mount Medicine Cabinet

  • Fast #
  • Part #RP2C2040D4FPTU
  • Item #9431218
  • Manufacturer Part #P2C2040D4FPTU
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cantilever shelving features hidden adjustment holes for a clean and custom-built appearance
  • Slow-close hinges prevent slamming, reduce wear and tear on your cabinet, and ensure a soft closure every time
  • Portray sliding magnification mirror is a height adjustable mirror with 5x magnification provides an enhanced view for close-up grooming tasks
  • Portray quick caddy swivels out to safely store the tools and cosmetics you need while you use the exterior mirror
  • Portray electric upgrade keeps your styling tools and tech devices close at hand with built-in electrical outlets and USB ports
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Height
40 in
Size
40 in x 20 in x 4 in
Width
20 in
Included Components
Mirror Included
Yes
Characteristics & Features
Collection
PL Portray
Glass Type
Mirror
Installation Type
Recessed Mount
Material
Aluminum, Glass
Mirror Edge
Polished Edge
Number of Doors
1
Number of Shelves
4
Warranty & Product Information
UL Listed
UL 962
UPC
723085275742