This product requires certification to purchase.

23-1/4 x 30 in. Recessed and Surface Mount Medicine Cabinet in Stainless Steel

You last purchased this on
 
Robern

PL Portray 23-1/4 x 30 in. Recessed and Surface Mount Medicine Cabinet in Stainless Steel

  • Fast #
  • Part #RP2C2430D4FBMM
  • Item #9430104
  • Manufacturer Part #P2C2430D4FBMM
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Robern

PL Portray 23-1/4 x 30 in. Recessed and Surface Mount Medicine Cabinet in Stainless Steel

  • Fast #
  • Part #RP2C2430D4FBMM
  • Item #9430104
  • Manufacturer Part #P2C2430D4FBMM
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Modular cabinet - combine multiple cabinets, lighting, or mirrors
  • All cabinets are non-handed/reversible
  • Mirrored interior with 3 adjustable, cantilevered glass shelves
  • Cantilever shelving adjustable in 1" increments
  • Includes installation hardware for recess mounting
  • Can be recessed or surface mounted (surface mounting kit required)
  • Requires Certification

Specifications

Collection:
PL Portray
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
4-5/8 in
Glass Type:
Mirror
Height:
30 in
Installation Type:
Recessed Mount, Surface Mount
Material:
Glass, Aluminum
Mirror Edge:
Beveled Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Size:
23-1/4 in x 30 in x 4-5/8 in
UL Listed:
UL 962
Width:
23-1/4 in