This product requires certification to purchase.

23-1/4 x 30 in. Recessed and Surface Mount Medicine Cabinet

Robern

PL Portray 23-1/4 x 30 in. Recessed and Surface Mount Medicine Cabinet

  • Fast #
  • Part #RP2C2430D4FPMM
  • Item #9429757
  • Manufacturer Part #P2C2430D4FPMM
5 out of 5 Customer Rating
Brand image
Robern

PL Portray 23-1/4 x 30 in. Recessed and Surface Mount Medicine Cabinet

  • Fast #
  • Part #RP2C2430D4FPMM
  • Item #9429757
  • Manufacturer Part #P2C2430D4FPMM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Cantilever shelving features hidden adjustment holes for a clean and custom-built appearance
  • Slow-close hinges prevent slamming, reduce wear and tear on your cabinet, and ensure a soft closure every time
  • Portray sliding magnification mirror is a height adjustable mirror with 5x magnification provides an enhanced view for close-up grooming tasks
  • Portray quick caddy swivels out to safely store the tools and cosmetics you need while you use the exterior mirror
  • Portray electric upgrade keeps your styling tools and tech devices close at hand with built-in electrical outlets and USB ports
  • Requires Certification

Specifications

Collection:
PL Portray
Color Finish Name:
Mirror
Depth:
4-5/8
Glass Type:
Mirror
Height:
30
Installation Type:
Recessed Mount, Surface Mount
Material:
Aluminum, Glass
Mirror Edge:
Polished Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
30 in x 23-1/4 in x 4 in
UL Listed:
UL 962
UPC:
723085278170
Width:
23-1/4