This product requires certification to purchase.

23-1/4 x 36 in. Recessed and Surface Mount Medicine Cabinet

Robern

PL Portray 23-1/4 x 36 in. Recessed and Surface Mount Medicine Cabinet

  • Fast #
  • Part #RP2C2436D4FPFT
  • Item #9431102
  • Manufacturer Part #P2C2436D4FPFT
5 out of 5 Customer Rating
Brand image
Robern

PL Portray 23-1/4 x 36 in. Recessed and Surface Mount Medicine Cabinet

  • Fast #
  • Part #RP2C2436D4FPFT
  • Item #9431102
  • Manufacturer Part #P2C2436D4FPFT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Modular Cabinet - combine multiple cabinets, lighting, or mirrors
  • All cabinets are non-handed/reversible
  • Mirrored interior with 4 adjustable, cantilevered glass shelves
  • Cantilever shelving adjustable in 1" increments
  • Includes installation hardware for recess mounting
  • Can be recessed or surface mounted
  • Requires Certification

Specifications

Collection:
PL Portray
Depth:
4-5/8 in
Glass Type:
Mirror
Height:
36 in
Installation Type:
Recessed Mount, Surface Mount
Material:
Aluminum, Glass
Mirror Edge:
Polished Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
4
UL Listed:
UL 962
UPC:
723085275988
Width:
23-1/4 in