This product requires certification to purchase.

23-1/4 x 39-3/8 in. Recessed and Surface Mount Medicine Cabinet

Robern

PL Portray 23-1/4 x 39-3/8 in. Recessed and Surface Mount Medicine Cabinet

  • Fast #
  • Part #RP2C2440D4FPSC
  • Item #9430049
  • Manufacturer Part #P2C2440D4FPSC
5 out of 5 Customer Rating
Brand image
Robern

PL Portray 23-1/4 x 39-3/8 in. Recessed and Surface Mount Medicine Cabinet

  • Fast #
  • Part #RP2C2440D4FPSC
  • Item #9430049
  • Manufacturer Part #P2C2440D4FPSC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Modular Cabinet - combine multiple cabinets, lighting, or mirrors
  • All cabinets are non-handed/reversible
  • Mirrored interior with 4 adjustable, cantilevered glass shelves
  • Cantilever shelving adjustable in 1" increments
  • Includes installation hardware for recess mounting
  • Can be recessed or surface mounted
  • Requires Certification
Dimensions & Measurements
Depth
4-5/8 in
Height
39-3/8 in
Width
23-1/4 in
Included Components
Mirror Included
Yes
Characteristics & Features
Collection
PL Portray
Glass Type
Mirror
Installation Type
Recessed Mount, Surface Mount
Material
Aluminum, Glass
Mirror Edge
Polished Edge
Number of Doors
1
Number of Shelves
4
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
UL Listed
UL 962
UPC
723085275308