24 x 36 in. Beveled Edge Medicine Cabinet
PL Portray 24 x 36 in. Beveled Edge Medicine Cabinet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cantilever shelving features hidden adjustment holes for a clean and custom built appearance
- Slow close hinges prevent slamming, reduce wear and tear on your cabinet and ensure a soft closure every time
- Portray sliding magnification mirror is a height adjustable mirror with 5x magnification provides an enhanced view for close-up grooming tasks
- Portray quick caddy swivels out to safely store the tools and cosmetics you need while you use the exterior mirror
- Portray electric upgrade keeps your styling tools and tech devices close at hand with built-in electrical outlets and USB ports
Recommended Accessories
Specifications
- Brand Model Compatibility:
- GLA30ELPS3D, GLB30ULSS3D, GLB30MLSS3D, PLM1630G, MR1630D4FPE0, MR1672D4FPE0, MR3030D4FPE0
- CSA Certified:
- CSA C22.2 No.68
- Collection:
- PL Portray
- Depth:
- 4
- Height:
- 36
- Installation Type:
- Recessed Mount, Surface Mount
- Material:
- Aluminum, Glass
- Mirror Edge:
- Beveled Edge
- Mirror Included:
- Yes
- Number of Doors:
- 1
- Number of Shelves:
- 4
- Size:
- 24 in x 36 in
- Type:
- RP2C2436D4FBFT
- UL Listed:
- UL 962
- UPC:
- 723085276091
- Width:
- 23-1/4