This product requires certification to purchase.

40 in. Ganging and Surface Kit

Robern

PL Portray 40 in. Ganging and Surface Kit

  • Fast #
  • Part #RP2SMGKIT40D4P
  • Item #9429867
  • Manufacturer Part #P2SM-GKIT40D4P
3.2 out of 5 Customer Rating
Brand image
Robern

PL Portray 40 in. Ganging and Surface Kit

  • Fast #
  • Part #RP2SMGKIT40D4P
  • Item #9429867
  • Manufacturer Part #P2SM-GKIT40D4P
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Side kits are universal and can be installed on the right or left side
  • Requires Certification

Specifications

Collection:
PL Portray
Color Finish Category:
Greys
Color Finish Name:
Gray
Depth:
4 in
Height:
2/25 in
Installation Type:
Surface Mount
Length:
40 in
Material:
Aluminum, Glass
Medicine Cabinet Part Type:
Ganging Kit
Product Type:
Ganging Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UPC:
723085274554