30 in. Surface Mount and Recessed Mount Medicine Cabinet in Classic Grey
PL Series 30 in. Surface Mount and Recessed Mount Medicine Cabinet in Classic Grey
Frequently Purchased Together
Product Details
Product Details
- In-cabinet electrical outlet provides power where you need it most
- Safe seal gasket ensures years of moisture and dust-free functionality
- Three-mirror design with a mirrored interior
- Adjustable shelves in 2-inch increments; 3 shelves for 30" H and 4 shelves for 40" H
- Recessed or Surface-Mount installation; side kits sold separately
- Electrical components are ETL/UL certified for damp locations
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 68
- Collection:
- PL Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Anodized Aluminum/Classic Grey
- Depth:
- 4 in
- GSA Approved:
- No
- Glass Type:
- Mirror
- Height:
- 30 in
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount
- Length:
- 15-1/4 in
- Lights Included:
- No
- Material:
- Aluminum, Glass
- Mirror Edge:
- Polished Edge
- Mirror Included:
- Yes
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Shelves:
- 3
- Size:
- 15-1/4 in x 30 in x 4 in
- UL Listed:
- No
- Width:
- 15-1/4 in