Plain Glass Side Kit for Semi Recessed Cabinet
Plain Glass Side Kit for Semi Recessed Cabinet
Frequently Purchased Together
Product Details
Product Details
- Side kits are universal and can be installed on the right or left side
- Side kits are sold individually
Specifications
- Brand Model Compatibility:
- PC1630D4TNN76, YC2430D4P1L3, AC2430D4P1L, AC3030D4P2L, MR1630D4FPE0, MR1672D4FPE0, MR3030D4FPE0, P2C1230D4FPBA, P2C1672D4FPSC, P2C2030D4FPBA, P2C2430D4FPBA
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- Height:
- 40 in
- IAPMO Listed:
- No
- Installation Type:
- Semi-recessed Mount
- Material:
- Aluminum, Glass
- Medicine Cabinet Part Type:
- Side Kit
- Product Type:
- Side Kit
- Width:
- 6 in