This product requires certification to purchase.

20 x 67 in. Rounded Corner Medicine Cabinet

Robern

Presence 20 x 67 in. Rounded Corner Medicine Cabinet

  • Fast #
  • Part #RGR2067D4CP1N
  • Item #11639738
  • Manufacturer Part #GR2067D4CP1N
5 out of 5 Customer Rating
Brand image
Robern

Presence 20 x 67 in. Rounded Corner Medicine Cabinet

  • Fast #
  • Part #RGR2067D4CP1N
  • Item #11639738
  • Manufacturer Part #GR2067D4CP1N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • With thoughtful technology and seamless design features, indulge in a luxurious getting-ready space that lights up your every angle.
  • Equipped with modern functionality, Presence offers warm, ambient lighting that wraps a glow around everything that stands before its reflection.
  • Revel in easy access to your essentials, no matter the time of day, with automatic illumination throughout your cabinet-whether open, or closed.
  • On-mirror controls allow for personalized illumination: shift brightness, eliminate shadows, and change color temperature for the truest reflection of you.
  • Color tuning light controls help match natural circadian rhythms to help you wake up, or ease into sleep rituals.
  • Ease into morning tasks and relax into nighttime rituals with an illuminated interior cabinet that lets you easily locate all your grooming and styling tools.
  • With you at the center of our designs, the lighted, magnification mirror tucked within the cabinet allows for seamless getting-ready routines whether your cabinet is open, or closed.
  • Clip-on Blum hinges and a slow-close cabinet door create a frictionless experience for finding what you need and moving on to the rest of your day with ease.
  • Clutter-free organization creates a clean, calm space for private daily rituals. Safely tuck any device in need of charging within your cabinet, featuring interior electric and USB outlets.
  • Requires Certification

Specifications

Collection:
Presence
Color Finish Category:
Clear
Color Finish Name:
Mirror
Color Temperature:
5600
Depth:
4-63/100 in
Glass Type:
Polished Edge
Height:
67 in
Installation Type:
Recessed Mount, Surface Mount
Light Bulb Type:
LED
Lights Included:
Yes
Lumens:
2526
Material:
Aluminum, Glass
Mirror Edge:
Flat Edge
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
4
Proposition 65:
WARNING: Prop. 65 Warning for California Resident. Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
RGR2067D4CP1N
UPC:
723085307924
Width:
19-1/4 in