23-1/4 x 39-3/8 in. Recessed and Surface Mount Medicine Cabinet in Polished Nickel
Profiles™ 23-1/4 x 39-3/8 in. Recessed and Surface Mount Medicine Cabinet in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 68
- Collection:
- Profiles™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-3/4 in
- GSA Approved:
- No
- Height:
- 39-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount, Surface Mount
- Lights Included:
- No
- Material:
- Aluminum
- Mirror Included:
- Yes
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Shelves:
- 4
- Size:
- 39-3/8 in x 23-1/4 in
- UL Listed:
- UL 962
- UPC:
- 723085207149
- Width:
- 23-1/4 in