23-1/4 x 39-3/8 in. Recessed and Surface Mount Medicine Cabinet in Polished Nickel
Profiles™ 23-1/4 x 39-3/8 in. Recessed and Surface Mount Medicine Cabinet in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Color and style matched to profiles styling suite
- Quiet close Safeseal® gasket
- Mirrored interior with 4 adjustable glass shelves
- Includes magnetic storage area
- Includes installation hardware for recess mounting
- Can be recessed or surface mounted (surface mounting kit required)
- Standard knock out for 1/2" (13 mm) cable connector
- Wired internally - front access serviceability
- USB charging port
Specifications
- ADA Compliant:
- No
- Collection:
- Profiles™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-3/4
- Glass Type:
- Mirror
- Height:
- 39-3/8
- Installation Type:
- Recessed Mount, Surface Mount
- Lights Included:
- No
- Material:
- Glass, Aluminum
- Mirror Edge:
- Flat Edge
- Mirror Included:
- Yes
- Number of Doors:
- 1
- Number of Shelves:
- 4
- Size:
- 23-1/4 in x 39-3/8 in x 4-3/4 in
- UL Listed:
- UL 962
- UPC:
- 723085207064
- Width:
- 23-1/4