23-1/4 x 30 x 4-11/16 in. Recessed or Wall Mount Right Hinge Medicine Cabinet in Polished Chrome
Profiles™ 23-1/4 x 30 x 4-11/16 in. Recessed or Wall Mount Right Hinge Medicine Cabinet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 68
- Collection:
- Profiles™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-11/16 in
- GSA Approved:
- No
- Height:
- 30 in
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount, Wall Mount
- Material:
- Aluminum, Glass
- Mirror Edge:
- Polished Edge
- NSF Certified:
- No
- UL Listed:
- UL 962
- UPC:
- 723085206586
- Width:
- 23-1/4 in