This product requires certification to purchase.

24 in. Mirrored Bathroom Cabinet with Beveled Door

Robern

R3™ 24 in. Mirrored Bathroom Cabinet with Beveled Door

  • Fast #
  • Part #RRC2436D4FB1
  • Item #4226614
  • Manufacturer Part #RC2436D4FB1
4.2 out of 5 Customer Rating
Brand image
Robern

R3™ 24 in. Mirrored Bathroom Cabinet with Beveled Door

  • Fast #
  • Part #RRC2436D4FB1
  • Item #4226614
  • Manufacturer Part #RC2436D4FB1
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy installation: 1" flange can cover imperfections on the wall from existing cabinets or paint lines for seamless installation
  • Premium construction: These cabinets are constructed using anodized aluminum frames that resists the intense moisture of the bathroom environment and ensuring long-lasting beauty and featuring a satin silver interior which provides a clean and luxurious aesthetic
  • Configure the interior of your cabinet to accommodate essential items of varying heights from your electric toothbrush to your favorite fragrance and cantilever shelf system features adjustable shelves and concealed adjustment holes for a custom-built appearance
  • Mirrored interior simplifies your styling routine - access your personal items and use the mirror at the same time
  • Plunger prevents slamming and giving users confidence in a smooth and gentle close
  • A 108° hinge inset within the body of the cabinet provides a clean and sophisticated interior
  • Laminated and mirrored door with the door opening integrated into the cabinet provides a low-profile look
  • Recess or surface mount
  • Requires Certification

Specifications

Collection:
R3™
Color Finish Category:
Greys
Color Finish Name:
Satin Anodized Aluminum
Depth:
4 in
Glass Type:
Flat, Beveled, Mirror
Height:
36-1/8 in
Installation Type:
Surface Mount, Recessed Mount
Material:
Aluminum, Glass
Mirror Included:
Yes
UPC:
723085031638
Width:
24 in