Plain 16 x 26 in. Mirror Cabinet
R3 Series Plain 16 x 26 in. Mirror Cabinet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy installation: 1" flange can cover imperfections on the wall from existing cabinets or paint lines for seamless installation
- Premium construction: These cabinets are constructed using anodized aluminum frames that resists the intense moisture of the bathroom environment and ensuring long-lasting beauty and featuring a satin silver interior which provides a clean and luxurious aesthetic
- Configure the interior of your cabinet to accommodate essential items of varying heights from your electric toothbrush to your favorite fragrance and cantilever shelf system features adjustable shelves and concealed adjustment holes for a custom-built appearance
- Mirrored interior simplifies your styling routine - access your personal items and use the mirror at the same time
- Plunger prevents slamming and giving users confidence in a smooth and gentle close
- A 108° hinge inset within the body of the cabinet provides a clean and sophisticated interior
- Laminated and mirrored door with the door opening integrated into the cabinet provides a low-profile look
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- R3 Series
- Depth:
- 5-1/6
- GSA Approved:
- No
- Glass Type:
- Plain
- Height:
- 26-1/8
- IAPMO Listed:
- No
- Installation Type:
- Recessed Mount, Surface Mount
- Lights Included:
- No
- Material:
- Aluminum
- Mirror Edge:
- Polished Edge
- Mirror Included:
- Yes
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Shelves:
- 3
- Size:
- 26-1/8 in x 16 in x 5-1/16 in
- UL Listed:
- No
- UPC:
- 723085031508
- Width:
- 16