Sculpt™ 25 x 41 in. Lighted Vanity Mirror in Matte Black
Sculpt™ 25 x 41 in. Lighted Vanity Mirror in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dimmable LED lighting provides ideal brightness for any task, with warm tones (3000 Kelvin) that replicate indoor lighting
- Defogging technology ensures a clear reflection
- Simple plug-in installation/durable pinch cleat mounting "plug and hang" system - effortless installation (new construction/renovations)
Specifications
- CSA Certified:
- CSA C22.2 No.250.4
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/4 in
- Height:
- 41-1/4 in
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Material:
- Aluminum, Glass
- Mirror Shape:
- Rectangle
- Power Source:
- Electric
- UL Listed:
- UL 962
- UPC:
- 723085256468
- Volts:
- 120V
- Weight:
- 40 lb
- Width:
- 25-1/4 in