This product requires certification to purchase.

Sculpt™ 25 x 41 in. Lighted Vanity Mirror in Matte Gold

This product has been replaced by

VITALITY SCULPT, 25X41, SLIM, CHROME
Robern Sculpt™ 25 x 41 in. Lighted Vanity Mirror in Chrome
Manufacturer Part #YM2541RPSMD376
Robern

Sculpt™ 25 x 41 in. Lighted Vanity Mirror in Matte Gold

  • Fast #
  • Part #RYM2541RPSMD382
  • Item #7967571
  • Manufacturer Part #YM2541RPSMD382
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

VITALITY SCULPT, 25X41, SLIM, CHROME
Robern Sculpt™ 25 x 41 in. Lighted Vanity Mirror in Chrome
Manufacturer Part #YM2541RPSMD376
Robern

Sculpt™ 25 x 41 in. Lighted Vanity Mirror in Matte Gold

  • Fast #
  • Part #RYM2541RPSMD382
  • Item #7967571
  • Manufacturer Part #YM2541RPSMD382
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dimmable LED lighting provides ideal brightness for any task, with warm tones (3000 Kelvin) that replicate indoor lighting
  • Defogging technology ensures a clear reflection
  • Simple plug-in installation/durable pinch cleat mounting "plug and hang" system - effortless installation (new construction/renovations)
  • Requires Certification

Specifications

CSA Certified:
CSA C22.2 No.250.4
Depth:
2-1/4 in
Height:
41-1/4 in
Installation Type:
Wall Mount
LED Light:
Yes
Material:
Aluminum, Glass
Mirror Shape:
Rectangle
Power Source:
Electric
UL Listed:
UL 962
UPC:
723085256451
Volts:
120V
Weight:
40 lb
Width:
25-1/4 in