27 x 43 in. Polished Edge Rectangular Mirror in Chrome
Sculpt™ 27 x 43 in. Polished Edge Rectangular Mirror in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chamfer museum frame: The angled design adds dimension for a unique look that pairs well with transitional and traditional environments
- Match fixtures with metal frame finishes: Matte gold, matte black, chrome, and polished nickel
- Defogging technology ensures a clear reflection using a standard wall switch
- Dimmable LED task lighting to 1%
- Energy efficient LEDs with an estimated life of 53,000 hours
- LED lighting: (measurements may vary)
- Select models tested/certified to California title 24 standards (meets JA8 2016 requirements)
- Simple plug-in installation/durable pinch cleat mounting "plug and hang" system: Effortless installation (new construction/renovations)
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 250.4
- Collection:
- Sculpt™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 3000
- Depth:
- 2-5/16
- ETL Listed:
- No
- Height:
- 43
- Installation Type:
- Surface Mount, Wall Mount
- Light Bulb Type:
- LED
- Lumens:
- 1560
- Material:
- Aluminum, Glass
- Mirror Edge:
- Polished Edge
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 27 in x 2-5/16 in x 43 in
- UL Listed:
- UL 962
- UPC:
- 723085256550
- Volts:
- 120V
- Width:
- 27