30 in. Floor Mount Vanity in Walnut
Sinca 30 in. Floor Mount Vanity in Walnut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Interior storage includes adjustable shelf
- Distinctive louvered door front details
- Tapered legs with stretched support for stability
- Adjustable Blum soft-close hinges with 110° opening
- Complements the sophisticated design elements of the Craft series linen cabinets, medicine cabinets and mirrors
- Adjustable shelf with plumbing clearance
- Adjustable leg levelers
Specifications
- Collection:
- Sinca
- Color Finish Category:
- Browns
- Color Finish Name:
- Walnut
- Depth:
- 21-1/2
- Height:
- 32-7/8
- Installation Type:
- Freestanding
- Material:
- Plywood, Wood
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- UPC:
- 723085301557
- Width:
- 30