35-5/8 in. Floor Mount Vanity in Rustic Oak with Brushed Pewter
Skaarsgard 35-5/8 in. Floor Mount Vanity in Rustic Oak with Brushed Pewter
Package Quantity Info:
Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Three-way mitered joinery on vanity frame
- Mitered thin frame drawer detail
- Top drawer is a plumbing drawer
- Bottom drawer is a plumbing drawer
- Open storage shelf
- Removable glass drawer dividers included
- Top and bottom drawers are plumbing drawers, open storage on bottom shelf (drawers includes removable glass dividers for enhanced storage features)
- Solid wood and veneer construction
- Mitered thin frame drawer detail, dovetailed drawers and adjustable leveling feet
- Pre-installed solid stainless steel hardware and adjustable Blum undermount full extension slow-close drawer slides
Specifications
- Collection:
- Skaarsgard
- Color Finish Category:
- Browns
- Color Finish Name:
- Rustic Oak
- Depth:
- 22-3/4 in
- Height:
- 28-1/8 in
- Installation Type:
- Freestanding
- Material:
- Plywood, Wood
- UPC:
- 723085278866
- Width:
- 35-5/8 in