1.375 x30 ROUND BRASS TENOR
Tenor 1.375 x30 ROUND BRASS TENOR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for easy modular installation with M Series, M Series Reserve, PL Series, PL PORTRAY, and Profiles cabinets
- Tenor Dimmable is compatible with a standard residential dimming switch and features warm, relaxing lighting (3000K)
- Tenor Tunable pairs with SWAY wall control for precise color tuning from warm (2700K) to cool (5600K) tones
- Rust-free aluminum and glass construction idea for high-moisture environments
- Hinge stop required for door hinge swing greater than 110° (included with medicine cabinet)
Specifications
- Collection:
- Tenor
- Depth:
- 1-9/16
- Height:
- 30
- Installation Type:
- Wall Mount
- Material:
- Metal, Glass
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Type:
- RJLA30RKSC3D86
- UL Listed:
- Yes
- UPC:
- 723085299311
- Width:
- 1-3/8