1.375X36 ROUND CHROME TENOR SCONCE KIT
Tenor 1.375X36 ROUND CHROME TENOR SCONCE KIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Choose modular design to pair flawlessly with Robern medicine cabinets and mirrors for exceptional design flexibility or sconce lighting to add a gentle ambiance or element of artistry to the home
- Tenor Dimmable provides ideal brightness with warm, relaxing tones (3000K) that replicate indoor lighting
- Tenor Tunable lets you fine-tune your color temperature between warm white (2700K) and bright white (5600K) with the use of the SWAY Control (sold separately; requires Decora-style wall plate)
- Tested/certified to California Title 24 standards (meets JA8 2016 requirements)
Specifications
- Collection:
- Tenor
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-9/16
- Installation Type:
- Wall Mount
- Length:
- 36
- Light Bulb Type:
- LED
- Material:
- Metal, Glass
- Medicine Cabinet Part Type:
- Light
- Product Type:
- Lighting Accessory
- Type:
- RJLA36RKSC3D76K
- UPC:
- 723085304268
- Width:
- 1-3/8