TOP CRAFT 37 SINGLE-HOLE LYRA
TOP CRAFT 37 SINGLE-HOLE LYRA
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One-stop shop experience that streamlines your selection process for vanities and tops
- Glass top with rectangular integrated sink without overflow in white
- Mineral cast integrated sink and top with removable drain cover
- Quartz stone tops with a white rectangular sink with overflow
- Includes installation hardware and a sink
Specifications
- Depth:
- 22
- Height:
- 3/4
- Material:
- Stone
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Type:
- RTB37UCO941
- UPC:
- 723085301915
- Width:
- 37