This product requires certification to purchase.

24W 1-Light Uplift Pendant Light in Anodized Aluminum

Robern

Uplift™ 24W 1-Light Uplift Pendant Light in Anodized Aluminum

  • Fast #
  • Part #RUFLPAL
  • Item #3815261
  • Manufacturer Part #UFLPAL
5 out of 5 Customer Rating
Brand image
Robern

Uplift™ 24W 1-Light Uplift Pendant Light in Anodized Aluminum

  • Fast #
  • Part #RUFLPAL
  • Item #3815261
  • Manufacturer Part #UFLPAL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Warm and efficient lighting for just the right color and tone
  • Built-in night light feature that can be operated by a second wall switch
  • Coordinate with uplift cabinets to finish the look
  • Meets California title 24 energy codes
  • Electrical components are ETL/UL certified for damp locations
  • Requires Certification

Specifications

Collection:
Uplift™
Color Finish Category:
Greys
Color Finish Name:
Anodized Aluminum
Color Temperature:
3000
Diameter:
6-1/2 in
ETL Listed:
No
Height:
16-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
4-Pin
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Material:
Glass, Metal
Number of Lights:
1
UL Listed:
Yes
UPC:
723085019773
Watts:
24 W