36 x 27 in. Recessed Mount, Surface Mount and Wall Mount Medicine Cabinet in Mirror
Uplift™ 36 x 27 in. Recessed Mount, Surface Mount and Wall Mount Medicine Cabinet in Mirror
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Vertical opening with position-hold door-opening mechanism
- Mirrored interior
- Cantilever shelving, 6 adjustable glass shelves
- Can be recessed, semi-recessed (kit required) or surface mounted (surface mounting kit required)
- E4 electric includes two USB, three 120VAC outlets
- Lighted interior
Specifications
- Collection:
- Uplift™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Mirror
- Depth:
- 7-1/8 in
- Height:
- 27 in
- Installation Type:
- Recessed Mount, Surface Mount, Wall Mount
- Material:
- Aluminum, Glass
- Mirror Edge:
- Flat Edge
- Mirror Included:
- Yes
- Number of Doors:
- 1
- Number of Shelves:
- 6
- Size:
- 36 in x 27 in x 7-1/8 in
- UL Listed:
- UL 962
- UPC:
- 723085259353
- Width:
- 36 in