2-3/4 in. Aluminum and Glass Recessed and Surface Mount Light in Silver
Vesper™ 2-3/4 in. Aluminum and Glass Recessed and Surface Mount Light in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Seamless and flush aesthetic
- Modular lighting can be ganged with M series/PL series cabinets
- Will operate in high humidity or damp spaces
- Thinner profile is ideal for urban spaces for ease of installation
- Warm, relaxing tones (3000K)
- Light provides ambient lighting for a room
- Dimmable LED using a standard residential dimmer that works with your home’s existing wiring
- Energy efficient LED's with an estimated life of 53,000 hours
Specifications
- Collection:
- Vesper™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Silver
- Depth:
- 4-63/100
- Height:
- 30
- Installation Type:
- Recessed Mount, Surface Mount
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Material:
- Aluminum, Glass
- Medicine Cabinet Part Type:
- Light
- UL Listed:
- UL 1598
- UPC:
- 723085272949
- Width:
- 2-3/4