48 x 1-3/4 in. Mirror Rectangular
Vitality® 48 x 1-3/4 in. Mirror Rectangular
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Front and side diffuser, no visible LED's
- Plug-in mirror, saves on install time
- All hardware with security bracket included
- Energy efficient LED lighting: (Measurements may vary)
- Two color temperature options: Warm mood lighting (3000K); cool, energizing lighting (4000K)
- Dimmable LED lighting provides ideal brightness for any task
- Defogging technology ensures a clear reflection
- Select models tested/certified to California title 24 standards (meets JA8 2016 requirements)
- Simple plug-in installation/durable pinch cleat mounting "plug and hang" system: Effortless installation (new construction/renovations)
Specifications
- CSA Certified:
- CSA C22.2 No. 250.4
- Collection:
- Vitality®
- Color Temperature:
- 3000
- Height:
- 36 in
- Installation Type:
- Surface Mount, Wall Mount
- Length:
- 48 in
- Light Bulb Type:
- LED
- Lumens:
- 2170
- Material:
- Aluminum
- Mirror Edge:
- Flat Edge
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 36 in x 48 in x 1-3/4 in
- UL Listed:
- UL 962
- UPC:
- 723085261820
- Volts:
- 120V
- Watts:
- 150 W
- Width:
- 1-3/4 in