This product requires certification to purchase.

1/16 in. Impact Black Oxide Drill Bit

Robert Bosch

1/16 in. Impact Black Oxide Drill Bit

  • Fast #
  • Part #BBL2131IM
  • Item #9615021
  • Manufacturer Part #BL2131IM
3.1 out of 5 Customer Rating
Brand image
Robert Bosch

1/16 in. Impact Black Oxide Drill Bit

  • Fast #
  • Part #BBL2131IM
  • Item #9615021
  • Manufacturer Part #BL2131IM
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 12600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • No skate tip – accurate starts
  • Universal drilling applications – general-purpose drilling
  • Impact-rated shank for higher torque drill/drivers
  • Black oxide coating for less friction
  • Laser marking clearly identifies diameter
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/16 in
Diameter:
1/16
Drill Bit Type:
Twist
Height:
5-22/25
Material:
Black Oxide
Number of Pieces:
1 Piece
Shank Size:
1/4
Type:
BBL2131IM
UPC:
000346471182