1/2 in. Deep Socket Set with Driver 9 Piece
1/2 in. Deep Socket Set with Driver 9 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Drive Size:
- 1/2 in
- Number of Pieces:
- 9 Piece
- Number of Tools Included:
- 9
- Tool Type:
- Socket Set
- UPC:
- 000346423174