1/2 in. x 4 in. Glass & Tile Bit Set
1/2 in. x 4 in. Glass & Tile Bit Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Precision tip solves bit wander and bit walking
- Three flat shank provides superior grip
- Reinforced head maximizes bit life
- Precision-ground tip reduces bit walking
Specifications
- Bit Diameter(s) (In):
- 1/2 in
- Bit Length:
- 4
- Bit Sizes:
- 1/2 in
- Color Finish Name:
- Black Oxide
- Diameter:
- 1/2
- Drill Bit Type:
- Specialty
- Drilling Depth (in):
- 4 in
- Length:
- 4
- Material:
- Carbide
- Shank Size:
- 3/8
- Shank Style:
- 3-Flat
- Tool Type:
- Drill Bit
- Type:
- BGT600