1/2 x 1/2 x 3/8 in. SDS Masonry 1 Piece
1/2 x 1/2 x 3/8 in. SDS Masonry 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Long Life Drilling in Reinforced Concrete
- Unique flute geometry with steep spiral removes debris fast
- High-quality carbide for long drilling life
- Tapered body design provides less weight for smoother drilling
- Relief hole dissipates heat and allows for slug removal
Specifications
- Bit Diameter(s) (In):
- 1/2 in
- Bit Sizes:
- 1/2 in
- Drill Bit Type:
- Masonry
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/8
- Shank Style:
- SDS
- UPC:
- 000346387223