This product requires certification to purchase.

10 in. Premium Segmented Rim Diamond Blade

Robert Bosch

10 in. Premium Segmented Rim Diamond Blade

  • Fast #
  • Part #BDBS1002
  • Item #11742193
  • Manufacturer Part #DBS1002
4.3 out of 5 Customer Rating
Brand image
Robert Bosch

10 in. Premium Segmented Rim Diamond Blade

  • Fast #
  • Part #BDBS1002
  • Item #11742193
  • Manufacturer Part #DBS1002
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Sequim, WA
    Pick Up  Not Available
    Not available in WA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in WA

Product Details

Product Details

  • Longer life – engineered for longer life, delivering enhanced durability to handle more cuts per wheel (versus standard Bosch segmented rim diamond wheels)
  • Application materials – ideal for cuts in harder materials such as concrete, brick, block, and stone
  • Segmented rim - rugged, segmented design for faster cutting in tough materials, such as concrete and stone
  • Common applications - designed for heavy-duty jobs like cutting concrete blocks for foundations, trimming bricks for masonry, or slicing through stone pavers for landscaping projects
  • Bosch diamond wheels – engineered for professional-grade performance across a wide range of materials and applications
  • Universal brand fit – fits standard 7/8 In. arbor grinders across brands
  • Requires Certification

Specifications

Application:
Pavers, Brick, Concrete Blocks
Blade Material:
Diamond
Blade Thickness (in):
71/1000
Type:
BDBS1002
UPC:
000346677546