This product requires certification to purchase.

12 in. Standard Segmented Rim Diamond Blade

Robert Bosch

12 in. Standard Segmented Rim Diamond Blade

  • Fast #
  • Part #BDBS1201
  • Item #11742194
  • Manufacturer Part #DBS1201
5 out of 5 Customer Rating
Brand image
Robert Bosch

12 in. Standard Segmented Rim Diamond Blade

  • Fast #
  • Part #BDBS1201
  • Item #11742194
  • Manufacturer Part #DBS1201
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Application materials – ideal for cuts in harder materials such as concrete, brick, block, and stone
  • Segmented rim - rugged, segmented design for faster cutting in tough materials, such as concrete and stone
  • Common applications - designed for heavy-duty jobs like cutting concrete blocks for foundations, trimming bricks for masonry, or slicing through stone pavers for landscaping projects
  • Bosch diamond wheels – engineered for professional-grade performance across a wide range of materials and applications
  • Universal brand fit - engineered with 1 In. arbor for compatibility with tile saws
  • Requires Certification

Specifications

Application:
Reinforced Concrete, Block, Brick
Blade Material:
Diamond
Blade Thickness (in):
11/100
Type:
BDBS1201
UPC:
000346677850