18V 450 CFM Cordless Blower (Bare Tool)
18V 450 CFM Cordless Blower (Bare Tool)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PROFACTOR™ performance – the blower delivers corded performance from an 18V cordless solution
- BITURBO Brushless™ Technology – featuring a brushless high-performance motor and axial fan, the blower exceeds 450 CFM and reaches an air speed of 123 mph, delivering a powerful and efficient debris-clearing performance
- Air speed control wheel – offers multiple settings for optimal power, noise level and run time
- Trigger lock-on button – locks the blower in the on position, while still offering the flexibility to adjust air speed for more precise control and comfort
- Low noise – at 64 dB for quiet performance
- Ergonomic design – lightweight, compact, and balanced design promotes comfort and ease of use
- Easy assembly – quick twist-and-click nozzle assembly for fast start-up
- Hanger slot – may be used to hang the blower for easy storage
- AMPShare™ System – battery system designed to be multi-brand compatible across many cordless products to make managing your workday easier
- AMPShare™ System compatibility – 18V batteries and chargers are compatible with Bosch 18V power tools and a growing list of cordless products from AMPShare™ brands
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Blue
- Corded Cordless:
- Cordless
- Handle Length (in):
- 5
- Power Source:
- Electric
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- BGBL18V450N
- UL Listed:
- Yes
- UPC:
- 000346813272
- Width:
- 7-7/10