18V 7-1/4 in. Blade Right Circular Saw (Bare Tool)
18V 7-1/4 in. Blade Right Circular Saw (Bare Tool)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- PROFACTOR™ performance – delivers corded performance from an 18V cordless 7-1/4 In. saw
- 2-1/2 In. cut capacity – allows for easy cutting through 2X material across the entire bevel range
- Electronic convenience brake – quickly stops the blade for less downtime between repeated cuts
- BITURBO Brushless™ Technology – featuring a brushless high-performance motor and drive-train system engineered to take full advantage of the additional power generated by CORE18V® High Power batteries (sold separately)
- 50° bevel range – provides a bevel lock in the front
- Auxiliary handle – delivers enhanced ergonomic handling in either hand, even when beveling
- Pivoting dust port – rotates 360° directing dust or optional vac hose away from the body when saw is held in either hand
- AMPShare™ System – designed to be multi-brand compatible across many cordless products to make managing your work day easier
- AMPShare™ System compatibility – 18V batteries and chargers are compatible with Bosch 18V power tools and a growing list of cordless products from AMPShare™ brands
- Bosch 18V cordless power tools are covered by a five year limited warranty – for details, visit https://rb-pt.io/PowerToolWarranty or call 1-877-BOSCH99
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Blade Material:
- Steel
- Color Finish Name:
- Blue
- Corded Cordless:
- Cordless
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 000346821130
- Width:
- 8-3/10 in