18V 7-1/4 in. Blade Right Circular Saw with HMI & Eco Mode (Bare Tool)
18V 7-1/4 in. Blade Right Circular Saw with HMI & Eco Mode (Bare Tool)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- PROFACTOR™ performance – delivers corded performance from an 18V cordless 7-1/4 In. saw
- 2-1/2 In. cut capacity – allows for easy cutting through 2X material across the entire bevel range
- ECO mode – helps get the job done by extending runtime by up to 30%BITURBO Brushless™ Technology – featuring a brushless high-performance motor and drive-train system engineered to take full advantage of the additional power generated by CORE18V® High Power batteries (sold separately)
- One-Touch depth-adjustment – allows quick, accurate change with one hand
- Onboard user interface – provides speed-setting control with six settings and tool feedback
- 50° bevel range – provides bevel locks in both front and back
- Auxiliary handle – delivers enhanced ergonomic handling in either hand, even when beveling
- Track compatibility – for straight cuts fast, the saw is compatible with Bosch as well as select manufacturers’ tracks
- Electronic convenience brake – quickly stops the blade for less downtime between repeated cuts
- Pivoting dust port – rotates 360° directing dust or optional vac hose away from body when saw is held in either hand
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- Blade Material:
- Steel
- Color Finish Name:
- Blue
- Corded Cordless:
- Cordless
- Power Source:
- Electric
- Saw Type:
- Circular
- UL Listed:
- No
- UPC:
- 000346820942
- Width:
- 8-3/10 in