18V 7-1/4 in. Brushless Rear Handle Circular Saw
18V 7-1/4 in. Brushless Rear Handle Circular Saw
Product Details
Product Details
- PROFACTOR™ performance – delivers wormdrive functionality and 15 amp corded-comparable power in a cordless saw
- 5,000 RPM – delivers fast and powerful cuts
- 2-5/8 In. cutting capacity – to cut through “two-by” materials with ease
- Reduced weight and improved balance – for easier downward cutting and less fatigue on the job
- Ergonomic design – with comfortable and familiar handle style positioned at the rear of the tool to provide extra reach when cutting large workpieces
- Electronic convenience brake – stops the saw quickly to reduce downtime between cuts
- Left blade orientation – allows for better blade line visibility for right-handed workers
- Rafter hook – sets up and stows quickly and easily to keep the tool accessible while on the job
- Battery status indicator – for easy charge-level monitoring
- Bosch 18V cordless power tools are covered by a five year limited warranty – for details, visit https://rb-pt.io/PowerToolWarranty or call 1-877-BOSCH99
Specifications
- Blade Material:
- Carbide
- Color Finish Name:
- Blue
- Corded Cordless:
- Cordless
- Type:
- BGKW18V26N
- UL Listed:
- No
- UPC:
- 000346818536
- Width:
- 7-7/10