18V Brushless Compact Impact Driver (Bare Tool)
18V Brushless Compact Impact Driver (Bare Tool)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Powerful, brushless motor – delivers 1,950 in-lb of torque with long runtime
- Three speed/torque settings – for greater control over power output (800/2,300/3,400 rpm)
- ¼ In. quick insert hex driver – for easy, one-handed bit install
- Ergonomic design – promotes comfort and reduces fatigue on the job
- Dual LED worklights – illuminates dimly lit spaces
- Onboard user interface – provides speed-setting control and tool-status feedback
- Compact design – 4.45 In. head length to access tight work areas
- Limited warranty – Bosch 18V cordless power tools are covered by a five-year limited warranty for details, visit https://rb-pt.io/PowerToolWarranty or call 1-877-BOSCH99
Specifications
- Battery Size:
- 18V
- Color Finish Name:
- Blue
- Corded Cordless:
- Cordless
- Type:
- BGDR18V1950CN
- UL Listed:
- No
- UPC:
- 000346818123
- Width:
- 3