This product requires certification to purchase.

18V Brushless Connected-Ready Compact Drill/Driver (Bare Tool)

Robert Bosch

18V Brushless Connected-Ready Compact Drill/Driver (Bare Tool)

  • Fast #
  • Part #BGSR18V800CN
  • Item #11742325
  • Manufacturer Part #GSR18V-800CN
5 out of 5 Customer Rating
Robert Bosch

18V Brushless Connected-Ready Compact Drill/Driver (Bare Tool)

  • Fast #
  • Part #BGSR18V800CN
  • Item #11742325
  • Manufacturer Part #GSR18V-800CN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brushless motor – delivers 565 In.-Lbs. of max torque
  • KickBack Control – reduces the risk of sudden rotational torque reaction in a bind-up scenario
  • Integrated LED work light – illuminates working area for better visibility
  • Switchable precision clutch – when switched on, stops the tool when clutch slippage is detected
  • Ergonomic design – promotes comfort and balance on the job
  • Two speed settings – enable use for both high speed and high-torque applications
  • All metal chuck – for enhanced durability
  • 20+1 clutch settings – for driving accuracy and reduced fastener damage
  • GCY42 connectivity module (sold separately) – links impact wrench to the Bosch Toolbox App for enhanced customization options
  • Limited warranty – Bosch 18V cordless power tools are covered by a five-year limited warranty
  • Requires Certification

Specifications

Chuck Type:
Keyless
Color Finish Name:
Blue
Corded Cordless:
Cordless
Power Source:
Electric
UL Listed:
No
UPC:
000346810332
Width:
3 in